50 ml Heavy Duty Pipe Sealant with PTFE
50 ml Heavy Duty Pipe Sealant with PTFE
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Aluminum, Brass, Copper, Fire Protection, Steel
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- Sealant
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 50 mL