This product requires certification to purchase.

50ml Adhesive Pipe Sealant Tube

Permabond

50ml Adhesive Pipe Sealant Tube

  • Fast #
  • Part #PLH150050
  • Item #1306187
  • Manufacturer Part #LH150
5 out of 5 Customer Rating
Brand image
Permabond

50ml Adhesive Pipe Sealant Tube

  • Fast #
  • Part #PLH150050
  • Item #1306187
  • Manufacturer Part #LH150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Maximum Temperature:
177
NSF Certified:
No
Size:
50 ml
UL Listed:
Yes