This product requires certification to purchase.

750mL Anaerobic Pipe Sealant in White

Permabond

750mL Anaerobic Pipe Sealant in White

  • Fast #
  • Part #PLH056750
  • Item #3986931
  • Manufacturer Part #LH056-750
3.6 out of 5 Customer Rating
Brand image
Permabond

750mL Anaerobic Pipe Sealant in White

  • Fast #
  • Part #PLH056750
  • Item #3986931
  • Manufacturer Part #LH056-750
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Non-aggressive – will not attack CPVC
  • Easy to use and apply
  • Directional freedom
  • Uncured material fully dissolves in water
  • Does not contain solvents
  • Excellent chemical and temperature resistance
  • Cures at room temperature
  • Will not shred, tear or cause blockages
  • Requires Certification

Documents

Dimensions & Measurements
Size
750 mL
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: This product can expose you to Cumene, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
Application
CPVC Pipe, Metal
CARB OTC LEED Compliant
No
FM Approved
No
NSF Certified
No
Product Type
Anaerobic Sealant
UL Listed
No