16 oz. Metal Black Pipe Joint Compound
16 oz. Metal Black Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Plumbing
- CARB OTC LEED Compliant:
- No
- Color:
- Black
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pipe Compatibility:
- Metal
- Pressure - Maximum:
- 5000 psi
- Size:
- 16 oz
- Temperature Range:
- -65 to 400 Deg F (-54 to 204 Deg C)
- UL Listed:
- No
- UPC:
- 079340800458