This product requires certification to purchase.

4 oz. PTFE Thread Sealant with Brush

Permatex

Permatex® 4 oz. PTFE Thread Sealant with Brush

  • Fast #
  • Part #A80632
  • Item #1603977
  • Manufacturer Part #80632
4 out of 5 Customer Rating
Brand image
Permatex

Permatex® 4 oz. PTFE Thread Sealant with Brush

  • Fast #
  • Part #A80632
  • Item #1603977
  • Manufacturer Part #80632
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
General Purpose
Collection:
Permatex®
Material:
Plastic
Material Type:
Teflon®
Product Type:
Thread Sealant
Size:
4 oz
Temperature Range:
-65 to 300 Deg F (-54 to 149 Deg C)
UPC:
686226806321