*CVR* CCY 1.8 ROHL ITALIAN BATH ACQ
*CVR* CCY 1.8 ROHL ITALIAN BATH ACQ
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- Matching lavatory faucet A1409
- 9 GPM at 60 PSI
- 3/4" male NPT inlet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection Size:
- 3/4 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 7-7/8 in
- Spout Type:
- Swivel
- UPC:
- 824438354937