This product requires certification to purchase.

1/2 x 2-1/4 in. FNPT Brass Wall Outlet in Unlacquered Brass

Perrin & Rowe®

1/2 x 2-1/4 in. FNPT Brass Wall Outlet in Unlacquered Brass

  • Fast #
  • Part #RU5546ULB
  • Item #7526349
  • Manufacturer Part #U.5546ULB
3.3 out of 5 Customer Rating
Brand image
Perrin & Rowe®

1/2 x 2-1/4 in. FNPT Brass Wall Outlet in Unlacquered Brass

  • Fast #
  • Part #RU5546ULB
  • Item #7526349
  • Manufacturer Part #U.5546ULB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quiet, easy close hinge and bumpers to stabilize the seat
  • For use with a standard handshower hose
  • 1/2" female NPT inlet connection
  • 1/2" male outlet hose connection
  • All mounting hardware included
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Unlacquered brass is a living finish which naturally ages over time and develops a patina unique to its environment
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Depth:
2-1/4 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Part Type:
Wall Outlet
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2 in
Installation Type:
Wall Mount
Length:
2-1/4 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
685333554675
Width:
2 in