1/2 x 3/4 in. Female x Male Adapter in Polished Chrome
1/2 x 3/4 in. Female x Male Adapter in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Type: 3/4" male x 1/2" female
- Allows 3/4" inlet showerheads to be installed on existing 1/2" showerheads
- Color/Finish: Polished Chrome
- 9.039297
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 685333537906
- WaterSense Labeled:
- No