1-Hole Deckmount Kitchen Faucet with Triple Lever Handle and 8-5/8 in. Spout Reach in English Bronze
1-Hole Deckmount Kitchen Faucet with Triple Lever Handle and 8-5/8 in. Spout Reach in English Bronze
Product Details
Product Details
- Insulated brass side spray
- Broken neck spout
- Ceramic disc control cartridges
- Installation depth on deck: 1-3/4"
- Spout reach: 8-5/8"
- Spout height: 12"
- Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
- Faucet made in England and filter made in Switzerland
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 8-1/2
- Spout Reach:
- 8-5/8
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UPC:
- 824438229983