This product requires certification to purchase.

18 in. Towel Bar in Polished Nickel

Perrin & Rowe®

18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #RA688618PN
  • Item #3546733
  • Manufacturer Part #A6886/18PN
4.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #RA688618PN
  • Item #3546733
  • Manufacturer Part #A6886/18PN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes mounting hardware
  • Polished Nickel
  • Projection: 3-3/32"
  • 3 3/32" projection
  • May be cut to length required
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438166905