This product requires certification to purchase.

19 gpm Tub Filler with Triple Cross Handle in Polished Nickel

Perrin & Rowe®

19 gpm Tub Filler with Triple Cross Handle in Polished Nickel

  • Fast #
  • Part #RU3013X1PN
  • Item #3770895
  • Manufacturer Part #U.3013X/1-PN
3.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

19 gpm Tub Filler with Triple Cross Handle in Polished Nickel

  • Fast #
  • Part #RU3013X1PN
  • Item #3770895
  • Manufacturer Part #U.3013X/1-PN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cross handles with lever handle on diverter
  • Quarter-turn ceramic disc control cartridge
  • Unique handle fixing clip, engineered to increase the life of the cartridge
  • Fixed spout
  • Brass construction
  • Connections: 1/2” female NPT
  • Flow rate: 19 gpm at 40 psi
  • 19 GPM at 40 PSI
  • As the spread on the hot and cold water inlets increases by rotating the desk pillar unions, the reach from the inlets to the center of the faucet decreases
  • Kit includes:
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Flow Rate:
19.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Cross
Hose Length:
60 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
6 in
UPC:
824438180840
WaterSense Labeled:
No