This product requires certification to purchase.

20 in. Wall Mount Shower Arm in Satin English Gold

Perrin & Rowe®

20 in. Wall Mount Shower Arm in Satin English Gold

  • Fast #
  • Part #RU20AR27SAULB
  • Item #10007307
  • Manufacturer Part #U.20AR27SAULB
3.3 out of 5 Customer Rating
Brand image
Perrin & Rowe®

20 in. Wall Mount Shower Arm in Satin English Gold

  • Fast #
  • Part #RU20AR27SAULB
  • Item #10007307
  • Manufacturer Part #U.20AR27SAULB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 20" shower arm extends horizontally to simulate a ceiling-mount installation
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Escutcheon included
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Gold Tones
Color Finish Name:
Satin English Gold
Faucet Part Type:
Shower Arm
Installation Type:
Wall Mount
Length:
20 in
Material:
Brass
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Shower Arm Reach:
20 in
UPC:
824438635654
WaterSense Labeled:
Yes
Width:
1-7/8 in