23-1/2 in. Shower Door Handle in Polished Nickel
23-1/2 in. Shower Door Handle in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be cut to desired length on site
- Perfect finish match for the rest of your Perrin & Rowe collection
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/2
- GSA Approved:
- No
- Installation Type:
- Wall Mount
- Length:
- 23-1/2
- Product Type:
- Shower Door Handle
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Shower Door Height Range:
- Under 55 in
- UPC:
- 824438609662
- Valve Body Material:
- Brass