25-1/2 Single Towel Bar *GEORGI SN
This product has been replaced by
Manufacturer Part #U.6941STN
25-1/2 Single Towel Bar *GEORGI SN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounting hardware included
- Brass construction
- Length can be cut down
- 2 1/2" projection
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Length:
- 25-1/2 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 685333664152