3/4 in. Repair Kit for 9.31566, U.5157LS/TO and U.5158X/TO
3/4 in. Repair Kit for 9.31566, U.5157LS/TO and U.5158X/TO
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 9.31566, U.5157LS/TO, U.5158X/TO
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 824438550032
- WaterSense Labeled:
- No