3/4 x 3/4 in. Concealed Rough Wall Valve
3/4 x 3/4 in. Concealed Rough Wall Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Perrin and Rowe® 5/8" extension kit short version of U.3243 to wall mount volume control U.3230 and U.3240
- Can be stacked
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Repair Kit
- Fits Model:
- U.3230, U.3231, U.3240R, R.3240, U.3241, U.3793, U.3794
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5/8
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 824438031418
- WaterSense Labeled:
- No