This product requires certification to purchase.

3/4 x 1/2 in. Female x Male Adapter in Satin Nickel

Perrin & Rowe

3/4 x 1/2 in. Female x Male Adapter in Satin Nickel

  • Fast #
  • Part #RU5399STN
  • Item #1328376
  • Manufacturer Part #U.5399STN
3.7 out of 5 Customer Rating
Brand image
Perrin & Rowe

3/4 x 1/2 in. Female x Male Adapter in Satin Nickel

  • Fast #
  • Part #RU5399STN
  • Item #1328376
  • Manufacturer Part #U.5399STN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Type: 3/4" female x 1/2" male
  • To connect hose to outlet of tub/shower mixers or exposed thermostatic mixer
  • To reduce outlet of U.5384 shower arm to half inch
  • Moen Genuine part
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Faucet Part Type:
Adapter
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Installation Type:
Wall Mount
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
685333539955