This product requires certification to purchase.

4-Hole Double Cross Handle Column Spout Kitchen Faucet with Sidespray in Polished Nickel

Perrin & Rowe

4-Hole Double Cross Handle Column Spout Kitchen Faucet with Sidespray in Polished Nickel

  • Fast #
  • Part #RU4890XPN2
  • Item #4322482
  • Manufacturer Part #U.4890X-PN-2
4.2 out of 5 Customer Rating
Brand image
Perrin & Rowe

4-Hole Double Cross Handle Column Spout Kitchen Faucet with Sidespray in Polished Nickel

  • Fast #
  • Part #RU4890XPN2
  • Item #4322482
  • Manufacturer Part #U.4890X-PN-2
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supplies: 1/2" NPSM
  • Ceramic disc control cartridge
  • Insulated brass side spray
  • Spout height: 14-1/2"
  • Swivel spout reach: 6"
  • Brass construction
  • Flow rate: 1.8 gpm
  • Installation depth on deck: 1-3/4"
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
Yes
Spout Height:
8-1/4 in
Spout Reach:
9 in
Spout Type:
Swivel
UPC:
685333708436