59 in. Hand Shower Hose in Unlacquered Brass
59 in. Hand Shower Hose in Unlacquered Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lever handle on diverter for U.3019X cross handle model
- 19 GPM at 40 PSI
- 3/4" female NPT inlet
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 8
- Spout Type:
- Swivel
- Type:
- R16295ULB
- UPC:
- 824438302709