This product requires certification to purchase.

6 Towel Ring

Perrin & Rowe

6 Towel Ring

  • Fast #
  • Part #RU6935EG
  • Item #1612379
  • Manufacturer Part #U.6935EG
5 out of 5 Customer Rating
Brand image
Perrin & Rowe

6 Towel Ring

  • Fast #
  • Part #RU6935EG
  • Item #1612379
  • Manufacturer Part #U.6935EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes mounting hardware
  • High quality brass construction
  • Projection: 1-3/8"
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Diameter:
6 in
Installation Type:
Wall Mount
Mount Type:
Wall
UPC:
685333693510