This product requires certification to purchase.

63X15 RIGID Riser Inca Brass

Perrin & Rowe®

63X15 RIGID Riser Inca Brass

  • Fast #
  • Part #RU5381EG
  • Item #624831
  • Manufacturer Part #U.5381EG
3.3 out of 5 Customer Rating
Brand image
Perrin & Rowe®

63X15 RIGID Riser Inca Brass

  • Fast #
  • Part #RU5381EG
  • Item #624831
  • Manufacturer Part #U.5381EG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For use with exposed tub fillers
  • Inlet: 3/4" NPSM
  • Outlet: 3/4" NPSM
  • Adjustable 8" stanchion
  • May be cut to length
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
English Gold
Installation Type:
Wall Mount
Length:
63 in
Type:
RU5381EG
UPC:
685333538118
Width:
15 in