This product requires certification to purchase.

63X15 RIGID RSR SN

Perrin & Rowe®

63X15 RIGID RSR SN

  • Fast #
  • Part #RU5381STN
  • Item #626521
  • Manufacturer Part #U.5381STN
4.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

63X15 RIGID RSR SN

  • Fast #
  • Part #RU5381STN
  • Item #626521
  • Manufacturer Part #U.5381STN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single-spray functionality
  • 1.8 GPM
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Type:
RU5381STN
UPC:
685333538156