7-3/8 in. Wall Mount Shower Arm in Polished Chrome
7-3/8 in. Wall Mount Shower Arm in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Angled shower arm extends with a downward bend from the wall
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Escutcheon included
- Unlacquered brass is a living finish which naturally ages over time and develops a patina unique to its environment
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Shower Arm Reach:
- 7-3/8 in
- UL Listed:
- No
- UPC:
- 824438608948