This product requires certification to purchase.

AC Adapter for AZ211, TTRD111, TTSQ111, U.4034LS, U.4534HT and U.4734

Perrin & Rowe®

AC Adapter for AZ211, TTRD111, TTSQ111, U.4034LS, U.4534HT and U.4734

  • Fast #
  • Part #RUCC80AC
  • Item #9374760
  • Manufacturer Part #U.CC80AC
3.3 out of 5 Customer Rating
Brand image
Perrin & Rowe®

AC Adapter for AZ211, TTRD111, TTSQ111, U.4034LS, U.4534HT and U.4734

  • Fast #
  • Part #RUCC80AC
  • Item #9374760
  • Manufacturer Part #U.CC80AC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compatible with Robel AZ211, TTRD111, TTSQ111 and Perrin & Rowe U.4534, U.4734, U.4034
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
AZ211, TTRD111, TTSQ111, U.4034LS , U.4534HT, U.4734
CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
824438546141