This product requires certification to purchase.

16 oz. Deck Mount Brass Soap & Lotion Dispenser in Satin English Gold

Perrin & Rowe®

Armstrong™ 16 oz. Deck Mount Brass Soap & Lotion Dispenser in Satin English Gold

  • Fast #
  • Part #RU6595SEG
  • Item #9374721
  • Manufacturer Part #U.6595SEG
4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Armstrong™ 16 oz. Deck Mount Brass Soap & Lotion Dispenser in Satin English Gold

  • Fast #
  • Part #RU6595SEG
  • Item #9374721
  • Manufacturer Part #U.6595SEG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Transitional styling
  • 8-1/2 fluid ounce bottle
  • Easy use top refill
  • Specially coated internal flow path for excellent durability
  • Extra strong, precision engineered pump mechanism
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Unlacquered brass is a living finish which naturally ages over time and develops a patina unique to its environment
  • Requires Certification
Dimensions & Measurements
Capacity
16 oz
Diameter
2 in
Height
3 in
Length
5 in
Spout Height
3/4 in
Spout Reach
4 in
Characteristics & Features
Collection
Armstrong™
Color Finish Category
Gold Tones
Color Finish Name
Satin English Gold
Installation Type
Deck Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
Origin
Global
UL Listed
No
UPC
824438592353