ARMSTRONG WALL MOUNT TUB FILLER TRIM
Armstrong ARMSTRONG WALL MOUNT TUB FILLER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All hardware for installation is included. Flow rate of 10 GPM/38 LPM at 60 PSI to quickly fill your tub
- Rough valve sold separately: order RH08W wall mount tub filler rough-in valve. Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Summer 2025 orders for RH08W will transition to RH08WM.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Armstrong
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 11
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 10.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 1-7/8
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 11
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 1-7/8
- Spout Type:
- C-Spout
- Trim Only:
- Yes
- Tub Spout Reach:
- 11
- Tub Spout Type:
- Non-diverter
- Type:
- RUTAR06W3XMULB
- UPC:
- 824438666696
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 8