This product requires certification to purchase.

English Gold Hot Water Dispenser

Perrin & Rowe®

Armstrong™ English Gold Hot Water Dispenser

  • Fast #
  • Part #RU1833HTSEG2
  • Item #9374855
  • Manufacturer Part #U.1833HT-SEG-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Armstrong™ English Gold Hot Water Dispenser

  • Fast #
  • Part #RU1833HTSEG2
  • Item #9374855
  • Manufacturer Part #U.1833HT-SEG-2
5 out of 5 Customer Rating

X Points

Color Finish Name: English Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Faucet only with hot and filtered functions in one single side lever handle
  • Pull handle forward for filtered water, push backward for instant filtered hot water
  • Flow rate is .5 gpm filtered and hot water (CEC compliant)
  • Order to complete: U.1998 Perrin & Rowe® hot water tank, U.1408 Perrin & Rowe® nano filter kit for hot and cold dispensers
  • Offers enhanced safety with special spring cartridge
  • Long lasting brass construction
  • Swivel spout for ease of filling containers
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Armstrong™
Color Finish Category:
Gold Tones
Color Finish Name:
English Gold
Dispenser Type:
Hot Only
Faucet Height:
10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
6-1/2 in
Spout Reach:
5-1/2 in
Spout Type:
Swivel
UPC:
824438592209