This product requires certification to purchase.

Polished Nickel Hot Water Dispenser

Perrin & Rowe®

Armstrong™ Polished Nickel Hot Water Dispenser

  • Fast #
  • Part #RUKIT1833HTPN2
  • Item #9375332
  • Manufacturer Part #U.KIT1833HT-PN-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Armstrong™ Polished Nickel Hot Water Dispenser

  • Fast #
  • Part #RUKIT1833HTPN2
  • Item #9375332
  • Manufacturer Part #U.KIT1833HT-PN-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Faucet with hot and cold functions in one single side lever handle; handle packaged with the filter
  • Pull handle forward for filtered water, push backward for instant filtered hot water
  • Flow rate is .5 gpm filtered cold and hot water (CEC compliant)
  • Offers enhanced safety with special spring Cartridge
  • Long lasting brass construction
  • Swivel spout for ease of filling containers
  • Includes:-U.1833 Perrin&Rowe® hot and cold water dispenser
  • U.1998 Perrin&Rowe® hot water tank
  • U.1408 Perrin&Rowe® nano filter kit for hot and cold dispensers
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Armstrong™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dispenser Type:
Hot Only
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
6-1/2 in
Spout Reach:
5-1/2 in
Spout Type:
Swivel
UPC:
824438592445