Single Handle Lever Water Filter Faucet in Satin Nickel
Armstrong™ Single Handle Lever Water Filter Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pull handle forward for filtered water, push backward for instant filtered hot water
- Flow rate is .5 gpm filtered cold and hot water (CEC compliant)
- Faucet with hot and cold functions in one single side lever handle; handle packaged with the filter
- U.1998 Perrin&Rowe® hot water tank
- Swivel spout for ease of filling containers
- Includes:-U.1833 Perrin&Rowe® hot and cold water dispenser
- Long lasting brass construction
- Offers enhanced safety with special spring Cartridge
- U.1408 Perrin&Rowe® nano filter kit for hot and cold dispensers
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Armstrong™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dispenser Type:
- Hot Only
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Swivel