This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Satin English Gold

Perrin & Rowe®

Armstrong™ Single Handle Pull Down Bar Faucet in Satin English Gold

  • Fast #
  • Part #RU4513HTSEG2
  • Item #8550752
  • Manufacturer Part #U.4513HT-SEG-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Armstrong™ Single Handle Pull Down Bar Faucet in Satin English Gold

  • Fast #
  • Part #RU4513HTSEG2
  • Item #8550752
  • Manufacturer Part #U.4513HT-SEG-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin English Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Quiet, easy close hinge and bumpers to stabilize the seat
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
13-7/8 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
8-7/8 in
Spout Reach
7-1/4 in
Characteristics & Features
Collection
Armstrong™
Color Finish Category
Gold Tones
Color Finish Name
Satin English Gold
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
685333712433