This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Unlacquered Brass

Perrin & Rowe®

Armstrong™ Single Handle Pull Down Bar Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4513HTULB2
  • Item #9374935
  • Manufacturer Part #U.4513HT-ULB-2
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Armstrong™ Single Handle Pull Down Bar Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4513HTULB2
  • Item #9374935
  • Manufacturer Part #U.4513HT-ULB-2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Swivel spout rotates for greater sink accessibility
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Ceramic disc cartridge for durability and long-lasting performance
  • Flow rate of 1.8 gpm at 60 PSI for effective cleaning
  • Matching kitchen faucets U.4544, U.4534 and U.4549 are available
  • Metal lever only
  • 2-1/2 in. max installation deck depth
  • 7 1/4 in. reach swivel C-spout
  • Handle rotation is only 1-1/8 in. from the center of the faucet to the backsplash
  • Please allow 2 in. clearance from backsplash to center of faucet hole
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
13-7/8 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
8-7/8 in
Spout Reach
7-1/4 in
Spout Swivel
180°
Characteristics & Features
Collection
Armstrong™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Swivel
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
824464582731