This product requires certification to purchase.

Single Handle Water Filter Faucet in Satin English Gold

Perrin & Rowe®

Armstrong™ Single Handle Water Filter Faucet in Satin English Gold

  • Fast #
  • Part #RU1633HTSEG2
  • Item #9374649
  • Manufacturer Part #U.1633HT-SEG-2
3.9 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Armstrong™ Single Handle Water Filter Faucet in Satin English Gold

  • Fast #
  • Part #RU1633HTSEG2
  • Item #9374649
  • Manufacturer Part #U.1633HT-SEG-2
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin English Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Enjoy clean filtered water next to your primary kitchen faucet for a trusted source of drinking water
  • Spout swivels for easy access
  • Filtered water 0.5 gpm at 45 psi
  • Designed to work with our HRK-2000 filtration system, sold separately
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Ceramic disc cartridge for durability and long-lasting performance
  • Not suitable for R.O. systems or instant hot systems
  • Metal lever handle only
  • 10" overall height
  • 1-5/8" max. installation depth on deck
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Height
10 in
Flow Rate
0.5 gpm
Spout Height
6-1/2 in
Spout Reach
5-1/2 in
Characteristics & Features
Collection
Armstrong™
Color Finish Category
Gold Tones
Color Finish Name
Satin English Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Swivel
Trim Only
No
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
824438592155