Two Handle Wall Mount Bathroom Sink Faucet in Satin English Gold
Armstrong™ Two Handle Wall Mount Bathroom Sink Faucet in Satin English Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall mount faucet frees up counter space
- Pivoting aerator allows you to change the direction of the water to best suit your preference
- Ceramic disc cartridge for durability and long-lasting performance
- Flow rate of 1.2 gpm at 60 psi for effective washing while optimizing water usage
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Armstrong™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Faucet Center Size:
- 8 in
- Faucet Height:
- 1-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Cross
- Height:
- 1-7/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Spout Height:
- 1-7/8 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 824438638600
- WaterSense Labeled:
- Yes