Two Handle Widespread Bathroom Sink Faucet in Satin English Gold
Armstrong™ Two Handle Widespread Bathroom Sink Faucet in Satin English Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- C-spout design with Lever handles
- 2 x 1" mounting holes for the side valves
- 1-3/8" hole for the spout
- Swiveling aerator allows you to change the direction of the water spray to best suit your preference
- Designed to accommodate three-hole installation from 8 to 16
- Watersense certified product
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Armstrong™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Height:
- 10-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 10-1/2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Spout Height:
- 6 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Swivel
- UPC:
- 824438637702
- WaterSense Labeled:
- Yes