This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

Perrin & Rowe®

Armstrong Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #RUAR09D3XMULB
  • Item #10007464
  • Manufacturer Part #U.AR09D3XMULB
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Armstrong Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #RUAR09D3XMULB
  • Item #10007464
  • Manufacturer Part #U.AR09D3XMULB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Los Angeles, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to accommodate three-hole installation from 8 in - 16 in
  • Pivoting aerator allows you to change the direction of the water to best suit your preference
  • Includes push drain assembly
  • Ceramic disc cartridge for durability and long-lasting performance
  • Flow rate of 1.2 gpm at 60 psi for effective washing while optimizing water usage
  • WaterSense® certified
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Armstrong
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
6-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
Height:
6-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Spout Height:
6 in
Spout Reach:
6-1/2 in
Spout Type:
Fixed
UPC:
824438638204
WaterSense Labeled:
Yes