Unlacquered Brass Hot Water Dispenser
Armstrong™ Unlacquered Brass Hot Water Dispenser
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Faucet only with hot and filtered functions in one single side lever handle
- Pull handle forward for filtered water, push backward for instant filtered hot water
- Flow rate is .5 gpm filtered and hot water (CEC compliant)
- Order to complete: U.1998 Perrin & Rowe® hot water tank, U.1408 Perrin & Rowe® nano filter kit for hot and cold dispensers
- Offers enhanced safety with special spring cartridge
- Long lasting brass construction
- Swivel spout for ease of filling containers
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Armstrong™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Dispenser Type:
- Hot Only
- Faucet Height:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Swivel
- UPC:
- 824438592223