This product requires certification to purchase.

Wall Mount Pot Filler in Polished Nickel

Perrin & Rowe®

Armstrong™ Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #RU4599HTPN2
  • Item #9375032
  • Manufacturer Part #U.4599HT-PN-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Armstrong™ Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #RU4599HTPN2
  • Item #9375032
  • Manufacturer Part #U.4599HT-PN-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Folds away when not in use
  • Extends for easy use over front or rear burners
  • 1/2" female NPT connection
  • Dual quarter turn handle shut-offs, one at the wall and one at the outlet. Eliminates need to reach over hot burners
  • Ceramic disc control cartridges
  • Brass construction
  • 1.8 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
Armstrong™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Height:
9 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Reach:
21-7/8 in
Spout Type:
Swivel
UPC:
824438592247