Brass Valve Trim for U.5555BO Concealed Thermostatic Valve in Polished Chrome
Brass Valve Trim for U.5555BO Concealed Thermostatic Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oval trim plate, volume control lever and temperature control for U.5555BO concealed thermostatic valve
- Includes both porcelain and metal lever inserts
- Temperature control includes pre-set safety stop with override
- Must order U.5555BO rough valve to complete
- 1 1/4" extension kit available, order part # U.3550
- See page 303 for rough info
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- U.5555BO Concealed Thermostatic Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Valve Trim
- Height:
- 9-7/8 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 685333552206
- Width:
- 7-7/8 in