Ceramic Disc Rough In Valve for Hoxton Floor Mounted Pillar Tub Filler
Ceramic Disc Rough In Valve for Hoxton Floor Mounted Pillar Tub Filler
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc, Thermostatic
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438374294
- Valve Size:
- 1/2 in