This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in English Bronze

Perrin & Rowe®

Country Bath Two Handle Bridge Kitchen Faucet in English Bronze

  • Fast #
  • Part #RU4273LSEB2
  • Item #3880976
  • Manufacturer Part #U.4273LS-EB-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Country Bath Two Handle Bridge Kitchen Faucet in English Bronze

  • Fast #
  • Part #RU4273LSEB2
  • Item #3880976
  • Manufacturer Part #U.4273LS-EB-2
5 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Brighton, MA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cutout: minimum 1-1/8" and maximum 1-3/8"
  • Deck mount only
  • Hot and cold mix at the side spray
  • Insulated brass side spray
  • Centers: 8"
  • Ceramic disc control cartridge
  • Spout height: 16-1/2"
  • Swivel spout reach: 9"
  • Brass construction
  • Flow rate: 1.8 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Country Bath
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Deck Plate Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
3/4 in
Faucet Height:
16-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
Yes
Spout Height:
10-7/8 in
Spout Reach:
9 in
Spout Swivel:
180°
Spout Type:
Non-Diverter
UPC:
685333704629