This product requires certification to purchase.

1-Hole Deckmount Bar Faucet with Double Five Spoke Handle in Inca Brass

Perrin & Rowe

Country Kitchen 1-Hole Deckmount Bar Faucet with Double Five Spoke Handle in Inca Brass

  • Fast #
  • Part #RA1470XIB2
  • Item #3907311
  • Manufacturer Part #A1470XIB-2
3.1 out of 5 Customer Rating
Brand image
Perrin & Rowe

Country Kitchen 1-Hole Deckmount Bar Faucet with Double Five Spoke Handle in Inca Brass

  • Fast #
  • Part #RA1470XIB2
  • Item #3907311
  • Manufacturer Part #A1470XIB-2
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceramic disc control cartridges
  • High column spout height: 10-15/64"
  • Spout reach: 6-1/2"
  • Swivel spout
  • Hole cutout: 1-3/8"
  • Flexible supplies: 1/2" female NPSM
  • Flow rate: 1.5 gpm
  • Brass construction
  • No hand spray available
  • Maximum installation depth on deck: 2-9/16"
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Country Kitchen
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/50 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Five Spoke
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
8-5/64 in
Spout Reach:
6-1/2 in
Spout Type:
Swivel
UPC:
824438197602
WaterSense Labeled:
No