1-Hole Kitchen Faucet with Single Metal Lever Handle and Extended Spout in Inca Brass
Country Kitchen 1-Hole Kitchen Faucet with Single Metal Lever Handle and Extended Spout in Inca Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceramic disc control cartridge
- Column swivel spout reach: 11"
- Brass construction
- 4" deep deck extension kit, order part # C7555EXT
- Flow rate: 1.5 gpm
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Maximum installation depth on deck: 2-7/16"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 11 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 824438236721