This product requires certification to purchase.

Bridge Kitchen Faucet with Double Cross Handle in Tuscan Brass

Perrin & Rowe

Country Kitchen Bridge Kitchen Faucet with Double Cross Handle in Tuscan Brass

  • Fast #
  • Part #RA1459XTCB2
  • Item #3882156
  • Manufacturer Part #A1459XTCB-2
4 out of 5 Customer Rating
Brand image
Perrin & Rowe

Country Kitchen Bridge Kitchen Faucet with Double Cross Handle in Tuscan Brass

  • Fast #
  • Part #RA1459XTCB2
  • Item #3882156
  • Manufacturer Part #A1459XTCB-2
4 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quarter-turn ceramic valves
  • Spout height: 9-17/32"
  • Spout reach: 8-55/64"
  • 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
  • Spread: 8"
  • Flow rate: 1.5 gpm
  • Brass construction
  • Maximum installation depth on deck: 3-1/2"
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Country Kitchen
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
6-31/32 in
Spout Reach:
8-55/64 in
Spout Swivel:
180°
Spout Type:
Swivel
UPC:
824438197237