Double Cross Handle Bar Mixer in Inca Brass
Country Kitchen Double Cross Handle Bar Mixer in Inca Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceramic disc control cartridges
- C-spout height: 10-53/64"
- Spout reach: 5"
- Matching bar faucet for A1466XM/X
- Hole cutout: 1-3/8"
- No hand spray available
- Flow rate: 1.5 gpm
- Flexible supplies: 1/2" female NPSM
- Brass construction
- Maximum installation depth on deck: 2-9/16"
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 7-53/64 in
- Spout Reach:
- 5 in
- Spout Type:
- C-Spout
- UPC:
- 824438197350
- WaterSense Labeled:
- No