23-5/8 in. Shower Rail in Unlacquered Brass
Deco™ 23-5/8 in. Shower Rail in Unlacquered Brass
Frequently Purchased Together
Product Details
- Use with Perrin & Rowe hoses only
- Single hand operation for easy adjusting
- Length can be cut down
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Unlacquered brass is a living finish which naturally ages over time and develops a patina unique to its environment
- Pivoting hand shower holder
- All hardware for mounting is included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Deco™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 5-1/8 in
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Height:
- 24 in
- Product Type:
- Slide Bar
- Slide Bar Height:
- 23-5/8 in