*0222 CRS HDL OCT TSTAT TRIM SN
Edwardian™ *0222 CRS HDL OCT TSTAT TRIM SN
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with U.3132LS and U.3133X tub fillers
- 3/4" female NPT inlet
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Edwardian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Metal
- Handle Type:
- Cross
- Number of Handles:
- Two Handle
- Product Type:
- Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Type:
- RU5556XSTNTO
- UPC:
- 685333555450