This product requires certification to purchase.

20 gpm 4-Hole Deck Mount Roman Tub Faucet with Handshower and Double Lever Handle in Polished Chrome

Perrin & Rowe®

Edwardian 20 gpm 4-Hole Deck Mount Roman Tub Faucet with Handshower and Double Lever Handle in Polished Chrome

  • Fast #
  • Part #RU3745LAPC
  • Item #1392353
  • Manufacturer Part #U.3745L-APC
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian 20 gpm 4-Hole Deck Mount Roman Tub Faucet with Handshower and Double Lever Handle in Polished Chrome

  • Fast #
  • Part #RU3745LAPC
  • Item #1392353
  • Manufacturer Part #U.3745L-APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Four-hole bathtub filler with retractable hand shower
  • Hole cutouts: 4 x 1-3/8"
  • Fixed spout reach: 10"
  • Brass construction
  • Connections: 3/4"? NPT
  • Spout has 2 part rough and trim
  • Flow rate: 16-20 gpm
  • Ceramic disc control cartridges
  • Includes both porcelain and metal lever inserts for U.3745L
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Quarter Turn Ceramic Disc
Collection:
Edwardian
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
20.0 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-7/8 in
IAPMO Listed:
No
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Spout Height:
3 in
Spout Type:
Column
Trim Only:
No
Tub Spout Reach:
10 in
UPC:
685333374501
WaterSense Labeled:
No