EDWARDIAN 3/4 OCTAGONAL THERMOSTATIC TRIM WITHOUT VOLUME CONTROL
Edwardian EDWARDIAN 3/4 OCTAGONAL THERMOSTATIC TRIM WITHOUT VOLUME CONTROL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supports any shower design, ranging from a streamlined 2-person shower system to more decadent configurations. Temperature control only
- Must order 1005N thermostatic rough valve (supporting 12 GPM/46 LPM) to complete. Must order volume control trim and rough-in valve (R1040R) for each desired function
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Edwardian
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Diameter:
- 7-3/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-3/4
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- Type:
- RU5585LSEGTO
- UL Listed:
- No
- UPC:
- 824438665934
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 7-3/4