Single Handle Bar Faucet in Unlacquered Brass
Edwardian™ Single Handle Bar Faucet in Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temperature and volume control
- 1 function
- Rough valve sold separately
- Order RCT-1-1/2 in pressure balance rough
- Swivel spout rotates for greater sink accessibility
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Ceramic disc cartridge for durability and long-lasting performance
- Water activates by pushing handle inwards toward spout
- Unlacquered Brass is a living finish which naturally ages over time and develops a patina unique to its environment
- Requires 2 1/2 in clearance from backsplash to center of faucet hole
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Edwardian™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Deck Plate Included:
- No
- Faucet Connection:
- Female Compression
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Fixed
- UPC:
- 685333473976