Single Handle Kitchen Faucet with Side Spray in Unlacquered Brass
Edwardian™ Single Handle Kitchen Faucet with Side Spray in Unlacquered Brass
Product Details
Product Details
- Flow rate of 1.8 gpm at 60 psi for effective cleaning while optimizing water usage
- Matching bar/food prep kitchen faucet is available
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Ceramic disc cartridge for durability and long-lasting performance
- Side spray allows for greater sink accessibility
- 2-hole installation
- Water activates by pushing handle inwards toward spout
- Unlacquered brass is a living finish which naturally ages over time and develops a patina unique to its environment
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Edwardian™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 8-1/4
- Spout Reach:
- 9
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 685333706364